
ProSeries 3/4 in. D X 50 ft. L Heavy Duty Professional Grade Expandable Flexible Garden Ho
Mfr # 5558C3
Zoro # G516119415
product price:Â $66.29
/ea
Sold in multiples of 3 for $198.87
Key Features
Hose Inside Dia.
3/4 in
Kink Resistant
Yes
Features
Professional Grade
Height
11.7 in
For Use With
Garden Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5558C3
Zoro #
G516119415
UPC #
849278055585
Country of Origin
Viet Nam
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Height
11.7 in
Length
14.15 in
Width
11.4 in
Details
Item
ProSeries Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Professional Grade
For Use With
Garden Hose
Description
Fitting Coupling Material: Brass, Hot Water Use: Yes, Kink Resistant: Yes, Length: 50, Material: Nylon, Product Type: Flexible Garden Hose, Reel Included: No, Safe for Drinking Water: Yes, Sub Brand: ProSeries, Brand Name: Hydrotech, UV Resistant: Yes, Bu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.