Zoro Homepage

Original 50 Liter

  • Mfr # GL56714116

  • Zoro # G105979178


product price: $59.89
/ea

Key Features

Size
29 x 16 x 7.5 inches
Material
organic and natural ingredients
Color
White
Height
7.5
Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL56714116
Zoro #
G105979178
UPC #
849969007299
Country of Origin
United States

Dimensions

Size
29 x 16 x 7.5 inches
Height
7.5
Length
29
Width
16

Details

Item
Hydroton Original 50 Liter
Material
organic and natural ingredients
Color
White
Fabric Weight
52
Weight
52.00

Description

* The original Hydroton brand expanded clay is a unique, lightweight expanded clay aggregate made in Germany
* This natural clay is mined, formed into pellets, then kiln fired at high temperatures to cause the clay to expand into tough, lightweight balls
* Clay naturally has balanced capillary action, with an ideal surface structure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.