This item is Discontinued.

Hydrowash Washdown Motor, 1 HP, TENV, Base Mount 1321007148

Washdown Motor, 1 HP, TENV, Base Mount (Discontinued)

  • Mfr # 1321007148
  • Zoro # G6497041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321007148
Zoro #
G6497041
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9-5/8
Shaft Length
2 1/8 in
Shaft Dia.
7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
145TC
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Shaft Material
303 Stainless Steel
Duty
Continuous
Motor Application
Washdown
Hz
60
Frame Material
Epoxy Coated
Endshields
Epoxy-Painted Cast Iron
Footnotes
Inverter Duty
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Conduit Box
Epoxy Painted Steel
Motor Bearings
Ball
Nameplate RPM
1725
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized
Application
Wet Environments
Full Load Amps
3.2-3.0/1.5
Motor Service Factor
1.15
Drain Plugs
Breather Vent
Motor Mounting Type
Face/Base
Nominal Efficiency
85.2%
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Ins. Class
F
Includes
Splice Kit
NEMA Design
B

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 3.2-3.0/1.5, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.