Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1 HP, TENV, C-Face Mount

  • Mfr # 1321007142

  • Zoro # G7116347


product price: $907.19
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321007142
Zoro #
G7116347
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 1/16 in
Length Less Shaft
9 9/16 in
Shaft Dia.
5/8 in
Overall Length
12 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Footnotes
Inverter Duty
Motor Bearings
Ball
Endshields
Epoxy-Painted Cast Iron
Full Load Amps
3.0/1.5 A
Motor Mounting Type
C-Face
Ins. Class
F
Motor Shaft Rotation
CW/CCW
NEMA Design
None
Shaft Material
Stainless Steel
Motor Application
General Purpose
Hz
60 Hz
Frame Material
Epoxy Coated
Nominal Efficiency
85.2 %
Application
Wet Environments
Includes
Splice Kit
Motor Shaft Design
Keyed
Nameplate RPM
1,800 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Conduit Box
Epoxy Painted Steel
CC Number
CC029A
Standards
UL Recognized
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Drain Plugs
Breather Vent
Motor Service Factor
1.15
Motor Mounting Position
All Angle
Usable @ 208V
Not Usable at 208V
Finish
Epoxy-Coated
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Endshield Material
Cast Iron
No. of Speeds
1
Inverter Rating
6:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.