This item is Discontinued.

Hydrowash Washdown Motor, 2 HP, TEFC, Base Mount 1311017154

Washdown Motor, 2 HP, TEFC, Base Mount (Discontinued)

  • Mfr # 1311017154
  • Zoro # G6643673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311017154
Zoro #
G6643673
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Length Less Shaft
12-7/16

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
1701-1800
Voltage
208-230/460
Frame
145TC
Motor Frame Material
Epoxy Coated Rolled Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Conduit Box
Epoxy Painted Steel
Motor Bearings
Ball
Frame Material
Epoxy Coated
Motor Shaft Design
Keyed
Footnotes
Inverter Duty
NEMA Design
B
Shaft Material
303 Stainless Steel
Ins. Class
F
Endshields
Epoxy-Painted Cast Iron
Motor Mounting Type
Face/Base
Drain Plugs
Breather Vent
Duty
Continuous
Full Load Amps
6.0-5.6/2.8
Motor Shaft Rotation
CW/CCW
Application
Wet Environments
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards
UL Recognized
Nominal Efficiency
86.4%
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Nameplate RPM
1725
Hz
60
Motor Application
Washdown
Includes
Splice Kit

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 6.0-5.6/2.8, 145TC Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Epoxy Coated Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.