Zoro Homepage

High Flow Sectional Valve 70GPM, 6 Section Bolt Kit

  • Mfr # 223136

  • Zoro # G2516170


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
70
Weight
3.4 lbs
Number of Spools - Hydraulic Valves
6 Section bolt kit
Type
Hydraulic Valves and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223136
Zoro #
G2516170
UPC #
-
Country of Origin
United States

Details

Flow Rate (GPM)
70
Weight
3.4 lbs
Number of Spools - Hydraulic Valves
6 Section bolt kit
Type
Hydraulic Valves and Accessories

Description

BOLT KIT TO FIT VALVES WITH 6 WORK SECTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.