Shop HYGENALL
See all product information
Create Account
Laundry Detergent, 5 gal, Jug
- Mfr # HTL20255G
- Zoro # G323654468
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
VOC Content
0 %
Series
ToxOff(TM)
Product Label
Laundry Detergent
Flash Point
366.8
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTL20255G
- Zoro #
- G323654468
- UPC #
- 899177002104
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
Details
- Item
- Laundry Detergent and PPE Cleaner
- VOC Content
- 0 %
- Series
- ToxOff(TM)
- Product Label
- Laundry Detergent
- Flash Point
- 366.8
- Container Type
- Jug
- Number of Loads
- 64
- Features
- pH Level
- 7 to 7.5
- Product Type
- Laundry Detergent
- Standards
- MILSPEC MIL-D-43362, NFPA 1851
- Fragrance
- Unscented
- pH Value
- Neutral
Description
Laundry Detergent and PPE Cleaner, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 5 gal, Fragrance Unscented, Standards MILSPEC MIL-D-43362, NFPA 1851
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.