Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000W BT37 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S4391

  • Zoro # G0960759


product price: $41.49
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360
Bulb Shape
BT37
Max. Overall Bulb Length
11.5 in
Lumens
115000L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4391
Zoro #
G0960759
UPC #
045923043918
Country of Origin
China

Dimensions

Max. Overall Bulb Length
11.5 in
Bulb Dia.
4.63 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360
Bulb Shape
BT37
Item
Bulb,HID,1000,BT37,Mogul Extended Base,M
Lumens
115000L
Bulb Finish
Clear
Standards
Dry Rating
Color Rendering Index
65
Bulb UL Type
No UL Type
Material
Glass / Metal
Application
Lighting
Location Rating
Dry
Dimmable
Non-Dimmable
Color Temperature
4000 K
Rated Life
12,000 hr
Watts
1000W

Description

Bulb,HID,1000,BT37,Mogul Extended Base,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.