Zoro Homepage

1000W ET25 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5913

  • Zoro # G0960969


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET25
Max. Overall Bulb Length
15.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5913
Zoro #
G0960969
UPC #
045923059131
Country of Origin
China

Dimensions

Max. Overall Bulb Length
15.06 in
Bulb Dia.
3 in

Details

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ET25
Watts
1000W
Item
Bulb,HID,1000,ET25,Mogul Base,High Press
Bulb Finish
Clear
Lumens
90000L
Color Rendering Index
60
Bulb Technology
HID
Standards
Dry Rating
Amps
8.33 A
Location Rating
Dry
Application
Lighting
Material
Glass / Metal
Dimmable
Yes
Color Temperature
3000K
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,1000,ET25,Mogul Base,High Press

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.