Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000W T120 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5909

  • Zoro # G0960987


product price: $45.89
/ea

Key Features

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
T120
Max. Overall Bulb Length
15.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5909
Zoro #
G0960987
UPC #
045923059094
Country of Origin
China

Dimensions

Max. Overall Bulb Length
15.38 in
Bulb Dia.
4.63 in

Details

Voltage
120V
Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
T120
Watts
1000W
Item
Bulb,HID,1000,T120,Mogul Base,Metal Hali
Lumens
92000L
Bulb Finish
Clear
Bulb Technology
HID
Standards
Dry Rating
Color Rendering Index
65
Material
Glass / Metal
Dimmable
Yes
Application
Lighting
Location Rating
Dry
Amps
8.33 A
Color Temperature
7500K
Rated Life
10,000 hr
Average Light Bulb Life
10000 hrs

Description

Bulb,HID,1000,T120,Mogul Base,Metal Hali

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.