Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

175W ED28 HID Light Bulb - Mogul Base - Coated White Finish

  • Mfr # S4237

  • Zoro # G0961179


product price: $41.49
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ED28
Max. Overall Bulb Length
8.31 in
Watts
175W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4237
Zoro #
G0961179
UPC #
045923042379
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.31 in
Bulb Dia.
3.5 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
ED28
Watts
175W
Item
Bulb,HID,175,ED28,Mogul Base,Metal Halid
Standards
Dry Rating
Bulb Finish
Coated White
Bulb Technology
HID
Lumens
16000L
Color Rendering Index
70
Dimmable
Yes
Material
Glass / Metal
Application
Lighting
Location Rating
Dry
Color Temperature
3700K
Rated Life
15,000 hr
Average Light Bulb Life
15000 hrs

Description

Bulb,HID,175,ED28,Mogul Base,Metal Halid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.