Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish

  • Mfr # S5882

  • Zoro # G0961328


product price: $35.19
/ea

Key Features

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
ED28
Max. Overall Bulb Length
8.31 in
Watts
250W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5882
Zoro #
G0961328
UPC #
045923058820
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.31 in
Bulb Dia.
3.5 in

Details

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
ED28
Watts
250W
Item
Bulb,HID,250,ED28,Mogul Extended Base,Me
Lumens
23500L
Standards
Dry Rating
Color Rendering Index
65
Bulb Technology
HID
Bulb Finish
Clear
Application
Lighting
Location Rating
Dry
Dimmable
Yes
Material
Glass / Metal
Color Temperature
4200K
Rated Life
15,000 hr
Average Light Bulb Life
15000 hrs

Description

Bulb,HID,250,ED28,Mogul Extended Base,Me

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.