Zoro Homepage

50W ED17 HID Light Bulb - Medium Base - Clear Finish

  • Mfr # S5854

  • Zoro # G0961784


product price: $19.75
/ea

Key Features

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Max. Overall Bulb Length
5.44 in
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5854
Zoro #
G0961784
UPC #
045923058547
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44 in
Bulb Dia.
2.13 in

Details

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Watts
50W
Item
Bulb,HID,50,ED17,Medium Base,Metal Halid
Bulb Technology
HID
Color Rendering Index
65
Standards
Dry Rating
Bulb Finish
Clear
Lumens
3800L
Bulb UL Type
No UL Type
Dimmable
Non-Dimmable
Application
Lighting
Location Rating
Dry
Material
Glass / Metal
Color Temperature
4000K
Rated Life
6,000 hr
Average Light Bulb Life
6000 hrs

Description

Bulb,HID,50,ED17,Medium Base,Metal Halid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.