Zoro Homepage

Bulb, HID, 100, ED17, Medium Base, Metal Halide

  • Mfr # S5858

  • Zoro # G0960698


product price: $20.79
/ea

Key Features

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Watts
100 W
Lumens
9500L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5858
Zoro #
G0960698
UPC #
045923058585
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.44 in.

Details

Bulb Base Type
Medium
Bulb Beam Angle
360°
Bulb Shape
ED17
Watts
100 W
Item
HID Bulb
Lumens
9500L
Bulb Technology
HID
Bulb UL Type
No UL Type
Dimmable
No
Light Technology
Metal Halide
Color Temperature
2100K
Average Light Bulb Life
10000 hrs

Description

HID Bulb, Bulb Shape ED17, Color Temperature 2100K, Light Technology Metal Halide, Watts 100 W, Dimmable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.