Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, HID, 250, ED28, Mogul Extended Base, Metal Halide

  • Mfr # S5886

  • Zoro # G0961276


product price: $27.89
/ea

Key Features

Bulb Shape
ED28
Watts
250 W
Color Rendering Index
65
Bulb UL Type
No UL Type
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5886
Zoro #
G0961276
UPC #
045923058868
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.31 in.

Details

Bulb Shape
ED28
Watts
250 W
Item
HID Bulb
Color Rendering Index
65
Bulb UL Type
No UL Type
Color Temperature
4000K
Dimmable
No

Description

HID Bulb, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Watts 250 W, Dimmable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.