This item is Discontinued.

Hylite LED Lotus Repl Lamp for 320W HID, 80W, 11200 L, 5000K, E39, Spot HL-LS-80W-E39-50K

LED Lotus Repl Lamp for 320W HID, 80W, 11200 L, 5000K, E39, Spot (Discontinued)

  • Mfr # HL-LS-80W-E39-50K
  • Zoro # G6146544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-LS-80W-E39-50K
Zoro #
G6146544
UPC #
027719008516
Country of Origin
China

Dimensions

Height
7.6
Depth
8
Outside Diameter
8

Details

Item
LED Lotus Repl Lamp for 320W HID,80W
Voltage
120V-277V
Watts
80W
Bulb Base Type
E39
Color Temperature
5000K
Standards
LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Wattage Equivalency
320W HID
For Use With
High Ceilings, Stage & Site Lighting, Freezer & Cold Storage
Includes
Includes 20kA In-Line Surge Protection Device
Material
Aluminum
Application
High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways
Features
Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe
Lumen Output
11200
Manufacturer's Warranty
5 years
Light Beam Type
Wide Flood Light, 120° Beam Angle
Color Rendering Index (CRI)
80
Lamp Operating Temp. Range
-22°+140°F (-30+60°C)
Suitable for Enclosed Fixtures
Yes
Rated Lamp Life
60,000 hours
Indoor/Outdoor
Indoor/Outdoor
Light Bulb Shape Code
Mogul

Description

LED Lotus Repl Lamp for 320W HID,80W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.