This item is Discontinued.

Hylite LED Omni-Cob Repl Lamp for 150W HID, 27W, 3780 Lumens, 5000K, E39 HL-OC-27W-E39-50K

LED Omni-Cob Repl Lamp for 150W HID, 27W, 3780 Lumens, 5000K, E39 (Discontinued)

  • Mfr # HL-OC-27W-E39-50K
  • Zoro # G6146937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-OC-27W-E39-50K
Zoro #
G6146937
UPC #
027719006871
Country of Origin
China

Dimensions

Depth
3.7
Outside Diameter
3.7
Height
8.4

Details

Item
LED Omni-Cob Repl Lamp for 150W HID,27W
Voltage
120V-277V
Watts
27W
Bulb Base Type
E39
Color Temperature
5000K
Standards
LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Wattage Equivalency
150W HID
For Use With
Warehouses, Gymnasiums, Jelly Jars, Area Lighting
Includes
Includes 20kA In-Line Surge Protection Device
Features
Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe
Application
Street/Post Top, Security Lighting, Site/Area Lighting, Warehouse Lighting, Bollards/Walkways, High Bay/Low Bay, Athletic Fields, Gymnasiums, Flood Lighting , Historic / Vintage Fixtures, Explosion-Proof Fixtures, Decorative Lighting , Jelly Jar Lights, Wall Packs, Recessed Cans, Stairwells/Corridors, Freezers & Cold Storage, Driveways/Walkways
Material
Aluminum
Lumen Output
3780
Lamp Operating Temp. Range
-22°+140°F (-30+60°C)
Suitable for Enclosed Fixtures
Yes
Color Rendering Index (CRI)
80
Indoor/Outdoor
Indoor/Outdoor
Light Bulb Shape Code
Mogul
Manufacturer's Warranty
5 years
Rated Lamp Life
60,000 hours

Description

LED Omni-Cob Repl Lamp for 150W HID,27W, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.