This item is Discontinued.

Hylite LED Par38 Repl Lamp, 100W Incandescent, 15W, 1337 Lumens, 5000K, E26 HL-P38F-15WD-E26-50K

LED Par38 Repl Lamp, 100W Incandescent, 15W, 1337 Lumens, 5000K, E26 (Discontinued)

  • Mfr # HL-P38F-15WD-E26-50K
  • Zoro # G6146833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-P38F-15WD-E26-50K
Zoro #
G6146833
UPC #
027719013206
Country of Origin
China

Details

Item
LED Par38 Repl Lamp,100W Incandescent
Voltage
120V-277V
Watts
15W
Bulb Base Type
E26
Color Temperature
5000K
Light Technology
LED
Standards
CE and UL Listed, Energy Star Certified, IP42 Rated
Wattage Equivalency
100W Incandescent
Features
Proprietary Design offers excellent thermal management and superior light quality
Material
Plastic
For Use With
Residential and Commercial Use
Application
Office Lighting, Security Lighting, Retail and Shopping Malls, Art Galleries and Museums, Showroom Lighting, Hospitality and Restaurant lighting
Light Bulb Shape Code
Par 38
Color Rendering Index (CRI)
80
Rated Lamp Life
25,000 hours
Indoor/Outdoor
Indoor
Suitable for Enclosed Fixtures
No
Lumen Output
1337
Manufacturer's Warranty
5 years
Lamp Operating Temp. Range
-22°+140°F (-30+60°C)

Description

LED Par38 Repl Lamp,100W Incandescent, LED, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.