16Gb Pc3-14900R Ddr3-1866 Registered Ecc 2Rx4 Cl13 240 (Discontinued)
- Mfr # HMT42GR7BFR4C-RD
- Zoro # G2523581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMT42GR7BFR4C-RD
Zoro #
G2523581
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5.3"
Thickness
143.3 mil
Width
1.2"
Memory Size
16 GB
Details
Number of Pins
240-pin
Product Type
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.