Zoro Homepage

SpeedBoost 25-Watt PD Lightning Car Kit

  • Mfr # 15623

  • Zoro # G915577205


product price: $34.99
/ea

Key Features

Includes
SpeedBoost Dual Output Car Charger, 4ft USB-C to Lightning Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15623
Zoro #
G915577205
UPC #
633755156236
Country of Origin
China

Details

Color
White
Item
USB & USB-C Car Chargers
Includes
SpeedBoost Dual Output Car Charger, 4ft USB-C to Lightning Cable

Description

This SpeedBoost Dual-Output Car Kit from HyperGear is a complete commuter charging solution that comes with a 25-watt USB-Cand 12-watt USB dual-output car charger and a 4-ft. USB-C to Lightning cable the 2 things you need to give your iPhone a super-fast charge on the road. The 25-watt USB-C port is enhanced with the cutting-edge Power Delivery fast-charging technologies, bringing even the newest and biggest iPhones from 0 to 50% in just 30 minutes. And with PPS support for compatible devices, the charger is able to make micro-adjustments throughout the entire charging cycle that boost its efficiency, charge even faster, and protect your battery from harmful heat buildup. The additional 12-watt USB-A port provides more than twice the charging speed of your car's built-in USB, and the 2 outputs don't split power between each other, so your iPhone gets super-fast charge even while you fast-charge another device, accessory, or your passenger's phone. Boost your drive with Power Delivery and PPS efficient fast-charge technology, and always arrive fully charged!


  • Kit includes SpeedBoost dual-output car charger and MFi Certified 4-ft. Lightning to USB-C cable
  • Made for Apple Lightning devices
  • iPhone fast-charge compatible
  • Fast charges 2 devices at once
  • Power Delivery + PPS fast-charge technology
  • Smart chip technology detect each device's charging needs and automatically regulates power flow
  • 25-watt USB-C PD/PPS output
  • 12-watt USB output
  • Supports PD up to 60 watts
  • Low-profile design doesn't add clutter to console or dash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.