Shop HYPERKIN
See all product information
Create Account
M07230 6 ft. Extension Cable for SNES - Classic Edition; Nes Classic Edition; WII U & WII
- Mfr # M07230
- Zoro # G803777113
product price:Â
$
33.19
/ea
Key Features
Cable Characteristic
Extension Cable
Cable Type
Proprietary
Connector on First End Details
(1) Proprietary - Male
Device Supported
Game Pad, Gaming Console
Connector on Second End Details
(1) Proprietary - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07230
- Zoro #
- G803777113
- UPC #
- 813048018582
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Cable Characteristic
- Extension Cable
- Item
- Data Transfer Cable
- Cable Type
- Proprietary
- Connector on First End Details
- (1) Proprietary - Male
- Device Supported
- Game Pad, Gaming Console
- Connector on Second End Details
- (1) Proprietary - Female
- Compatibility
- Gaming Consoles: NES Classic Edition, Wii, Wii U
Description
Extend the length of your living room adventure by 6 feet with Hyperkin's Extension Cable for SNES Classic Edition/ NES Classic Edition/ WII U/ WII. It will work with any SNES Classic Edition/ NES Classic Edition Controller. Play what you want; sit where you want.
Features- Compatible with SNES Classic Edition& NES Classic Edition Controllers & WII U& WII
- Compatible with Hyperkin NES Controller to NES Classic Edition Adapter
- 6 ft. cable
- Classic Edition, NES Classic Edition, WII U, WII
- Cable Length: 6 ft.
- Dimension: 2" L x 1" W x 8" H
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.