Shop ALPHA DIGITAL
See all product information
Create Account
Meta Quest 3/3S Head Strap Replacement- 6000mAh Battery - White
- Mfr # WT2 PRO
- Zoro # G423933944
product price:Â
$
79.99
/ea
Key Features
Material
Plastic
Length
9 in
Width
7 in
Height
5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT2 PRO
- Zoro #
- G423933944
- UPC #
- 884945007160
- Country of Origin
- China
- Material
- Plastic
- Item
- VR Game Accessories
- Color
- White
Dimensions
- Length
- 9 in
- Width
- 7 in
- Height
- 5 in
Description
Alpha Digital Upgraded Adjustable Head Strap offers you better design, better quality, better comfort, better support, and lets you have a better VR experience for the Meta Quest 3. It features an extra external battery pack rated at 6,000mAh to extend the gaming experience up to 4 hours. Additionally, the battery pack has a built-in safety protection system as well to ensure the safety of you as well as the device, and a built-in digital display to always know the current battery life remaining, so you can make sure you charge it in time without having to worry about it dying on you while playing. The ergonomic design helps to increase comfort for a longer and more enjoyable gaming experience. It adopts a distributed weight gravity balanced design, which evenly distributes weight across the head to help with reduced pressure on the face. It features a 52 degree hinge for easy on/off and 2 points of contact with a center strap for a sturdy feel. The multi-point design features an adjustable knob with a 1-click release, which helps make it easy to adjust for the most comfortable feel. The strap replacement is made with high-quality materials, and a soft sponge pad to provide a soft, breathable, easy to clean and durable design. The straps are made of ABS material, which have been tested to bend more than 100,000+ times, so you never have to worry about them breaking. Enjoy easy assembly and installation with minimal parts, allowing you to update your Quest 3 to better comfort and a longer battery playtime within minutes. It is an ideal replacement for the official elite strap.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.