Ambroise Bed King Size

  • Mfr # B0170-K

  • Zoro # G216315735


product price:  $1,097.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0170-K
Zoro #
G216315735
UPC #
-
Country of Origin
China

Description

The Ambroise Nightstands drift wood grey finish brings rustic style to your space. The clean horizontal lines, tapered wooden legs, and two spacious drawers with black metal handles, leave a lasting impression. Specifications Collection: Ambroise Finish: Grey / Black Material: Solid and MDF Wood Bed Size: King Size Dimension: 57in H x 80in W x 85in D

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.