Zoro Homepage

Reverse Roller Spray Pump, 3/4"Connection

  • Mfr # 4101C-R

  • Zoro # G910436880


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Number of Rollers
4
Priming
Manual
Overall Width
5.4 in
Discharge Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101C-R
Zoro #
G910436880
UPC #
734943004015
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
5.4 in
Shaft Outer Diameter
5/8 in
Discharge Connection Size
3/4 in
Overall Length
4.8 in
Intake Connection Size
3/4 in

Details

Item
Reverse Roller Spray Pump
Number of Rollers
4
Priming
Manual
Discharge Connection Type
NPT
Seal Material
Viton
Roller Material
Polypropylene
Intake Connection Type
NPT
Duty Cycle
Continuous, Intermittent
Housing Material
Cast Iron
Operating Pressure (Maximum)
150 psi
Media Temperature (Maximum)
140 Degrees F
Motor Shaft Rotation
CCWSE
Motor Speed (Maximum)
2,600 RPM
Flow Rate (Maximum)
7.2 gpm

Description

Reverse Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 7.2 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 2,600 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.