Shop HYPRO
See all product information
Create Account
Roller Kit
- Mfr # 3430-0380
- Zoro # G024175996
product price:Â
$
51.59
/ea
Key Features
Compatible with Brand
Pentair
Includes
(2) FKM Seals, (6) Super Rollers, O-Ring Gasket
Compatible Pump Speed
1,200 RPM
Product Type
Repair Kit
Compatible Pump Shaft Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3430-0380
- Zoro #
- G024175996
- UPC #
- 734943007481
- Country of Origin
- United States
- Item
- Roller Kit
- Compatible with Brand
- Pentair
- Includes
- (2) FKM Seals, (6) Super Rollers, O-Ring Gasket
- Compatible Pump Speed
- 1,200 RPM
- Product Type
- Repair Kit
- Compatible with Series
- 6500
- Compatible Series
- 6500
- For Use With
- 6500
Dimensions
- Compatible Pump Shaft Diameter
- 5/8 in
Description
Roller Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.