Roller Kit
- Mfr # 3430-0390
- Zoro # G224176250
product price:Â
$
43.75
/ea
Key Features
Includes
(2) FKM Seals, (4) Super Rollers, O-Ring Gasket
Compatible Pump Speed
2,600 RPM
Compatible Pump Shaft Diameter
5/8 in
Compatible with Series
4001/4101
Compatible with Brand
Pentair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3430-0390
- Zoro #
- G224176250
- UPC #
- 734943007511
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Kit
- Includes
- (2) FKM Seals, (4) Super Rollers, O-Ring Gasket
- Compatible Pump Speed
- 2,600 RPM
- Compatible with Series
- 4001/4101
- Compatible with Brand
- Pentair
- Product Type
- Repair Kit
- Compatible Series
- 4001/4101
- For Use With
- 4001/4101
Dimensions
- Compatible Pump Shaft Diameter
- 5/8 in
Description
Roller Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.