Roller Kit
- Mfr # 3430-0437
- Zoro # G924176352
product price:Â
$
87.19
/ea
Key Features
Compatible with Brand
Pentair
Compatible Pump Shaft Diameter
15/16 in
Compatible with Series
1700
Compatible Pump Speed
1,000 RPM
Product Type
Repair Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3430-0437
- Zoro #
- G924176352
- UPC #
- 734943008501
- Country of Origin
- United States
- Item
- Roller Kit
- Compatible with Brand
- Pentair
- Compatible with Series
- 1700
- Compatible Pump Speed
- 1,000 RPM
- Product Type
- Repair Kit
- Includes
- (2) FKM Seals, (5) Super Rollers, O-Ring Gasket
- Compatible Series
- 1700
- For Use With
- 1700
Dimensions
- Compatible Pump Shaft Diameter
- 15/16 in
Description
Roller Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.