Roller Kit
- Mfr # 3430-0387
- Zoro # G624967083
product price:Â
$
96.95
/ea
Key Features
Compatible Pump Speed
1,000 RPM
Product Type
Repair Kit
Compatible with Series
1502C and 1502N
Includes
(2)Buna-N Seals, (6) Super Rollers, O-Ring Gasket
Compatible with Brand
Pentair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3430-0387
- Zoro #
- G624967083
- UPC #
- 734943008020
- Country of Origin
- United States
Dimensions
- Compatible Pump Shaft Diameter
- 15/16 in
Details
- Compatible Pump Speed
- 1,000 RPM
- Product Type
- Repair Kit
- Compatible with Series
- 1502C and 1502N
- Includes
- (2)Buna-N Seals, (6) Super Rollers, O-Ring Gasket
- Item
- Roller Kit
- Compatible with Brand
- Pentair
- Compatible Series
- 1502C and 1502N
Description
Roller Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.