Hydraulic Check Valve, 1.955 in H, Steel
- Mfr # 100915
- Zoro # G816608336
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Control Direction
One-Way
Inlet Connection Gender
Female
Wire Rope Length
4 in
Actuation Mechanism
Manual
Port Connections
Pilot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100915
- Zoro #
- G816608336
- UPC #
- 662536286084
- Country of Origin
- United States
- Control Direction
- One-Way
- Inlet Connection Gender
- Female
- Actuation Mechanism
- Manual
- Port Connections
- Pilot
- Pressure - Maximum
- 5,000 psi
- Inlet Connection Type
- UNF
- Item
- Hydraulic Check Valve
- Mounting
- Manifold-Mounted
- Outlet Connection Type
- UNF
- Valve Type
- Check
- Body Material
- Steel
Dimensions
- Wire Rope Length
- 4 in
- Overall Width
- 1.5 in
- Outlet Connection Size
- SAE-6 9/16-18
- Inlet Connection Size
- SAE-6 9/16-18
- Overall Height
- 1.955 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Valve,P O Check
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.