Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 5C14 X25FT
- Zoro # G023545165
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
1-Braid, Stainless Steel
Hose Cover Material
Stainless Steel Wire
Operating Pressure (PSI)
1500 psi
Min. Bend Radius (In.)
3 in
Vacuum Rating (Inches Hg)
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5C14 X25FT
- Zoro #
- G023545165
- UPC #
- 072053219753
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 25 ft
- Hose Outside Dia. (In.)
- 0.38 in
- Dash Size
- 5
Details
- Reinforcement
- 1-Braid, Stainless Steel
- Hose Cover Material
- Stainless Steel Wire
- Operating Pressure (PSI)
- 1500 psi
- Vacuum Rating (Inches Hg)
- 28
- Standards
- 100R14 Type A
- Temp. Range
- -65 to 400 Degrees F
- Hose Tube Material
- PTFE
- Hose Color
- Silver
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.