
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 1/4in x 4in Eye/Jaw
Mfr # 1011144
Zoro # G622810343
product price:Â $7.89
/eaKey Features
Type
Eye/Jaw
Working Load Limit (Lb.)
500 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1011144
Zoro #
G622810343
UPC #
48944593127
Country of Origin
China
Details
Item
Turnbuckle
Type
Eye/Jaw
Working Load Limit (Lb.)
500 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Description
This turnbuckle is made from drop forged, hot dipped galvanized steel for strength and corrosion resistance in demanding environments. Designed with a 1/4 inch diameter threaded rod and a 4 inch body length, it provides reliable tensioning and adjustment. The take-up length offers controlled, precise tightening for cables, chains, and wire rope assemblies. It is available in Jaw/Jaw or Eye/Jaw configurations to suit different connection needs. With a working load limit of 500 lb, it is suitable for a wide range of light to medium-duty applications. The turnbuckle features a breaking strength of 2,500 lb for added safety and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.