Shop HYW PRODUCTS
See all product information
Create Account
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 5/8in x 12in Eye/Jaw
- Mfr # 1015812
- Zoro # G522810306
product price:Â
$
19.49
/ea
Key Features
Type
Eye/Jaw
Working Load Limit (Lb.)
3500 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1015812
- Zoro #
- G522810306
- UPC #
- 48944591765
- Country of Origin
- China
Details
- Item
- Turnbuckle
- Type
- Eye/Jaw
- Working Load Limit (Lb.)
- 3500 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Eye/Jaw
Description
This heavy-duty turnbuckle is constructed from drop forged, hot dipped galvanized steel to withstand high loads and outdoor exposure. Designed with a 5/8 inch diameter threaded rod and a 12 inch body length, it offers increased adjustment range and strength. The extended take-up length allows accurate tensioning for structural, rigging, and bracing applications. It is available in Jaw/Jaw or Eye/Jaw configurations for flexible installation options. With a working load limit of 3,500 lb, it supports higher-capacity assemblies with confidence. The turnbuckle provides a breaking strength of 17,500 lb to enhance safety during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.