Shop HYW PRODUCTS
See all product information
Create Account
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 1/4in x 4in Jaw/Jaw
- Mfr # 2011144
- Zoro # G022810349
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Type
Jaw/Jaw
Working Load Limit (Lb.)
500 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Jaw/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011144
- Zoro #
- G022810349
- UPC #
- 48944593028
- Country of Origin
- China
Details
- Item
- Turnbuckle
- Type
- Jaw/Jaw
- Working Load Limit (Lb.)
- 500 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Jaw/Jaw
Description
This turnbuckle is made from drop forged, hot dipped galvanized steel for strength and corrosion resistance in demanding environments. Designed with a 1/4 inch diameter threaded rod and a 4 inch body length, it provides reliable tensioning and adjustment. The take-up length offers controlled, precise tightening for cables, chains, and wire rope assemblies. It is available in Jaw/Jaw or Eye/Jaw configurations to suit different connection needs. With a working load limit of 500 lb, it is suitable for a wide range of light to medium-duty applications. The turnbuckle features a breaking strength of 2,500 lb for added safety and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.