Shop HYW PRODUCTS
See all product information
Create Account
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 3/8in x 6in Eye/Jaw
- Mfr # 1011386
- Zoro # G422810321
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Type
Eye/Jaw
Working Load Limit (Lb.)
1200 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1011386
- Zoro #
- G422810321
- UPC #
- 48944592823
- Country of Origin
- China
- Item
- Turnbuckle
- Type
- Eye/Jaw
- Working Load Limit (Lb.)
- 1200 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Eye/Jaw
Description
This turnbuckle is constructed from drop forged, hot dipped galvanized steel to provide strength and corrosion resistance in tough environments. Featuring a 3/8 inch diameter threaded rod and a 6 inch body length, it allows smooth and controlled tension adjustments. The take-up length offers dependable fine-tuning for cables, chains, and wire rope applications. It is available in Jaw/Jaw or Eye/Jaw configurations to accommodate different connection requirements. With a working load limit of 1,200 lb, it is well suited for medium-duty rigging and bracing tasks. The turnbuckle has a breaking strength of 6,000 lb for added reliability and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.