E308L-16 5/32in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 5-Pound Bundle

  • Mfr # 40308532-5

  • Zoro # G216305477


product price:  $34.59
/ea

Key Features

Recommended Amps
90-150
Polarity
AC/DC(+)
For Use With
Stainless Steel
Bundle Weight
5 pounds
Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40308532-5
Zoro #
G216305477
UPC #
692769191060
Country of Origin
India

Dimensions

Diameter
5/32 in
Gauge Size
5/32
Overall Length
14

Details

Recommended Amps
90-150
Polarity
AC/DC(+)
For Use With
Stainless Steel
Bundle Weight
5 pounds
Material
Stainless Steel with Rutile-type coating
Item
Welding Rods
Standards
AWS A5.4-06: E308L-16

Description

E308L-16 stainless steel electrodes provide reliable performance for welding AISI 301, 302, 304, and 308 stainless steel. With a lime titania type covering, these rods ensure stable arc performance and smooth weld bead appearance. They offer excellent welding efficiency due to a high deposition rate, making them ideal for both professional and industrial applications. These electrodes can be used in all positions flat, vertical, horizontal, and overhead with both AC and DC+ power sources. Preheating is generally not required, but electrodes should be redried at 250-350°C for 30-60 minutes before use. Available in multiple size and weight options, these welding rods are suitable for a variety of fabrication and repair tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.