E308LT0-3 Stainless Steel .035in Flux-Cored Wire 2-Pound Spool

  • Mfr # 80000014(KW)

  • Zoro # G716305311


product price:  $12.59
/ea

Key Features

Yield Strength (As Welded)
440 Mpa
Polarity
DC(+)
Spool Weight
2-pounds
Elongation (Minimum Required)
35%
Weld Metal Composition
C: 0.02, Si: 0.45, Mn: 1.12, Cr: 20.50, Ni: 9.70, FN: 10.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000014(KW)
Zoro #
G716305311
UPC #
48944593721
Country of Origin
China

Dimensions

Size
0.035 in

Details

Yield Strength (As Welded)
440 Mpa
Polarity
DC(+)
Spool Weight
2-pounds
Elongation (Minimum Required)
35%
Weld Metal Composition
C: 0.02, Si: 0.45, Mn: 1.12, Cr: 20.50, Ni: 9.70, FN: 10.0
For Use With
Stainless Steel
Includes
2-Pounds Roll
Material
Stainless Steel
Standards
AWS A5.22-07: E308LT0-3
Tensile Strength (Minimum Required)
520 Mpa
Item
Welding Wire

Description

The E308LT0-3 Stainless Steel Flux Cored Wire in .035'' diameter is engineered for self-shielded welding of low-carbon 18%Cr-8%Ni stainless steels. Ideal for joining STS 304, 304L, 308, and similar grades, it is suitable for flat and horizontal position welding without the need for external shielding gas. This lime-titania type wire delivers easy slag removal, minimal spatter, and smooth bead surfaces. The all-weld metal offers good corrosion and heat resistance thanks to its low-ferrite austenitic microstructure. With excellent mechanical performance and high X-ray safety, this wire supports strong, clean welds. It operates on DC+ polarity and should be stored in a low-humidity environment to avoid moisture absorption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.