ER70S-6 Mild Steel Mig .045in Welding Wire 550-Pound Drum Robopak S-6, 4 Drums
- Mfr # 16045550-4
- Zoro # G616305473
product price:Â
$
5,409.99
/ea
Key Features
Material
Carbon Steel
Includes
4 Drums
For Use With
High Tensile Steel
Polarity
DC(+)
Standards
AWS A5.18 ER70S-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16045550-4
- Zoro #
- G616305473
- UPC #
- 657725980799
- Country of Origin
- China
Dimensions
- Size
- 0.045 in
Details
- Item
- Welding Wire
- Material
- Carbon Steel
- Includes
- 4 Drums
- For Use With
- High Tensile Steel
- Polarity
- DC(+)
- Standards
- AWS A5.18 ER70S-6
- Wire Metal Composition
- C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
- Drum Count
- 4
- Weld Metal Mechanical Properties
- Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Description
The ER70S-6 RoboPak S-6 MIG wire is a general-use mild steel solid welding wire engineered for performance and reliability. With a diameter of .045'' and packaged in a 550 lb twist-free drum, it is well-suited for high-volume welding operations. This wire conforms to AWS A5.18-05 ER70S-6 standards and includes material certifications with every drum for quality assurance. The copper-coated construction improves electrical conductivity and enhances feedability, making it efficient in automated and manual welding systems. It offers excellent tolerance to rust and mill scale, maintaining arc stability and weld quality even in less-than-ideal conditions. With its high levels of silicon and manganese, the wire provides superior wetting, smooth bead appearance, and strong mechanical properties, including 550 MPa tensile strength and 30% elongation. Ideal for fabrication, automotive work, structural welding, and more, this drum delivers consistent results across a wide range of carbon steel applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.