E308LT1-1/4 Stainless Steel .045in Flux-Cored Wire 10-Pound Spool

  • Mfr # 28045010SP

  • Zoro # G616305275


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Yield Strength (As Welded)
440-450 Mpa
Includes
10-Pounds Spool
Elongation (Minimum Required)
35%
Standards
AWS A5.22-07: E308LT-1/4
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.15, Cr: 20.30, Ni: 10.50, FN: 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28045010SP
Zoro #
G616305275
UPC #
657725980133
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in

Details

Yield Strength (As Welded)
440-450 Mpa
Includes
10-Pounds Spool
Elongation (Minimum Required)
35%
Standards
AWS A5.22-07: E308LT-1/4
Item
Welding Wire
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.15, Cr: 20.30, Ni: 10.50, FN: 9
For Use With
Stainless Steel
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.65, Mn: 1.25, Cr: 20.40, Ni: 10.50, FN: 10
Tensile Strength (Minimum Required)
520 Mpa
Material
Stainless Steel
Polarity
DC(+)
Spool Weight
10-pounds

Description

The E308LT1-1/4 Stainless Steel Flux Cored Wire is formulated for MAG welding of low-carbon 18%Cr-8%Ni stainless steels. It is ideal for joining austenitic stainless steel types such as AISI 304, 304L, 304LN, and related ASTM grades. This wire delivers excellent weldability with optimized ferrite content, reducing the risk of cracking. Its performance includes low spatter, easy slag removal, and consistent weld soundness. Suitable for all welding positions, it supports a wide range of applications from piping to pressure vessels. Compatible with 100% CO2 or 75% Ar/25% CO2 shielding gases and operates on DC+ polarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.