Shop HYW PRODUCTS
See all product information
Create Account
E309L-16 1/8in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 10-Pound Box
- Mfr # 40309180
- Zoro # G916305500
product price:
$
99.79
/ea
Key Features
Material
Stainless Steel
Standards
AWS A5.4-06: E309L-16
Overall Length
14
Diameter
1/8 in
Polarity
AC/DC(+)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40309180
- Zoro #
- G916305500
- UPC #
- 692769191176
- Country of Origin
- India
- Item
- Welding Rods
- Material
- Stainless Steel
- Standards
- AWS A5.4-06: E309L-16
- Polarity
- AC/DC(+)
- Recommended Amps
- 80-120
- For Use With
- Stainless Steel
- Bundle Weight
- 10-Pound Box
Dimensions
- Overall Length
- 14
- Diameter
- 1/8 in
- Gauge Size
- 1/8
Description
E309L-16 stainless steel electrodes are designed for welding 22% Cr-12% Ni stainless steel, heat-resistant castings, and dissimilar metals. These rods are ideal for joining Cr-Mo or carbon steel to stainless steel, offering excellent fusion and strength. Their lime titania coating ensures a stable arc and smooth weld appearance in all positions, including flat, horizontal, vertical-up, and overhead. The deposited weld metal has an austenitic structure with suitable ferrite content, providing strong crack resistance and superior intergranular corrosion resistance compared to E309 electrodes. They can be used with both AC and DC+ power sources for versatility across different welding applications. Electrodes should be redried at 250-350°C for 30-60 minutes before use to ensure optimal performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.