E309LT1-1/4 Stainless Steel .045in Flux-Cored Wire 10-Pound Spool

  • Mfr # 29045010SP

  • Zoro # G216305514


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Wire Diameter
0.045 in
Polarity
DC(+)
Yield Strength (As Welded)
430-440 Mpa
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.12, Cr: 23.70, Ni: 13.20, FN: 14
Spool Weight
10-pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29045010SP
Zoro #
G216305514
UPC #
657725980157
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in

Details

Polarity
DC(+)
Yield Strength (As Welded)
430-440 Mpa
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.12, Cr: 23.70, Ni: 13.20, FN: 14
Spool Weight
10-pounds
Tensile Strength (Minimum Required)
550 Mpa
Elongation (Minimum Required)
30%
Item
Welding Wire
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.75, Mn: 1.20, Cr: 23.90, Ni: 13.20, FN: 15
For Use With
Stainless Steel
Standards
AWS A5.22-07: E309LT-1/4
Includes
10-Pounds Spool
Material
Stainless Steel

Description

The E309LT1-1/4 Stainless Steel Flux Cored Wire is designed for welding dissimilar joints between various steel types, including high-strength, mild, and low-alloy steels, as well as ferritic and austenitic stainless steels. It's commonly used for cladding applications, particularly for the first layer of corrosion-resistant overlays on ferritic-pearlitic steels in boilers and pressure vessels. The weld metal contains higher ferrite content within its austenitic structure, enhancing weldability and providing strong corrosion and heat resistance. Suitable for all welding positions, this wire delivers a stable spray arc, minimal spatter, and self-releasing slag for smooth operation. It is compatible with both 100% CO2 and 75% Ar / 25% CO2 shielding gases and requires DCEP DC+ polarity. Available in .035'', .045'', and 1/16'' diameters, it comes in 10 lb and 25 lb spool options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.