
E309LT1-1/4 Stainless Steel 1/16in Flux-Cored Wire 25-Pound Spool
Mfr # 29116025
Zoro # G016305417
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.12, Cr: 23.70, Ni: 13.20, FN: 14
Elongation (Minimum Required)
30%
Wire Diameter
1/16 in
Yield Strength (As Welded)
430-440 Mpa
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29116025
Zoro #
G016305417
UPC #
732262164328
Country of Origin
Korea, Republic of
Dimensions
Wire Diameter
1/16 in
Details
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.60, Mn: 1.12, Cr: 23.70, Ni: 13.20, FN: 14
Elongation (Minimum Required)
30%
Yield Strength (As Welded)
430-440 Mpa
Polarity
DC(+)
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.75, Mn: 1.20, Cr: 23.90, Ni: 13.20, FN: 15
Spool Weight
25-pounds
Includes
25-Pounds Spool
Material
Stainless Steel
Tensile Strength (Minimum Required)
550 Mpa
For Use With
Stainless Steel
Standards
AWS A5.22-07: E309LT-1/4
Item
Welding Wire
Description
The E309LT1-1/4 Stainless Steel Flux Cored Wire is designed for welding dissimilar joints between various steel types, including high-strength, mild, and low-alloy steels, as well as ferritic and austenitic stainless steels. It's commonly used for cladding applications, particularly for the first layer of corrosion-resistant overlays on ferritic-pearlitic steels in boilers and pressure vessels. The weld metal contains higher ferrite content within its austenitic structure, enhancing weldability and providing strong corrosion and heat resistance. Suitable for all welding positions, this wire delivers a stable spray arc, minimal spatter, and self-releasing slag for smooth operation. It is compatible with both 100% CO2 and 75% Ar / 25% CO2 shielding gases and requires DCEP DC+ polarity. Available in .035'', .045'', and 1/16'' diameters, it comes in 10 lb and 25 lb spool options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.