
E316L-16 5/32in Premium Arc Stick Electrode 14in Stainless Steel Welding Rods 5-Pound Bundle
Mfr # 40316532-5
Zoro # G016305431
product price: $49.49
/eaKey Features
Polarity
AC/DC(+)
Recommended Amps
90-150
Gauge Size
5/32
Bundle Weight
5 pounds
Material
Stainless Steel with Rutile-type coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40316532-5
Zoro #
G016305431
UPC #
692769191367
Country of Origin
India
Dimensions
Gauge Size
5/32
Diameter
5/32 in
Overall Length
14
Details
Polarity
AC/DC(+)
Recommended Amps
90-150
Bundle Weight
5 pounds
Material
Stainless Steel with Rutile-type coating
For Use With
Stainless Steel
Item
Welding Rods
Standards
AWS A5.4-06: E316L-16
Description
E316L-16 stainless steel electrodes are designed for welding 18% Cr-12% Ni-Mo stainless steel AISI 316 and dissimilar steels. Their lime titania coating ensures stable arc performance and smooth weld beads, making them especially suitable for flat and horizontal fillet welding. These electrodes offer excellent resistance to corrosion from sulfurous acid, phosphoric acid, and acetic acid, making them ideal for industries requiring superior chemical resistance. The deposited weld metal maintains high strength and durability, while the low carbon content minimizes the risk of carbide precipitation and intergranular corrosion. They are compatible with both AC and DC+ power sources for flexible welding applications. To maintain optimal performance, electrodes should be redried at 250-350°C for 30-60 minutes before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.