
E316LT1-1/4 Stainless Steel .035in Flux-Cored Wire 10-Pound Spool
Mfr # 26035010
Zoro # G516305436
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Yield Strength (As Welded)
390-410 Mpa
Spool Weight
10-pounds
Elongation (Minimum Required)
30%
For Use With
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26035010
Zoro #
G516305436
UPC #
657725980164
Country of Origin
Korea, Republic of
Dimensions
Wire Diameter
0.035 in
Details
Yield Strength (As Welded)
390-410 Mpa
Spool Weight
10-pounds
Elongation (Minimum Required)
30%
For Use With
Stainless Steel
Material
Stainless Steel
Standards
AWS A5.22-07: E316LT-1/4
Item
Welding Wire
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.64, Mn: 1.25, Cr: 19.30, Ni: 12.50, M0: 2.48, FN: 8.5
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.58, Mn: 1.15, Cr: 19.00, Ni: 12.45, M0: 2.45, FN: 8.0
Includes
10-Pounds Spool
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DC(+)
Description
The E316LT1-1/4 Stainless Steel Flux Cored Wire is engineered for MAG welding of low carbon 18%Cr-12%Ni-2%Mo stainless steels such as AISI 316L and 316Ti. With a titania-type flux core and low carbon content, it offers strong resistance to corrosion, including pitting and general surface degradation. This wire provides excellent weldability thanks to its optimal ferrite content, reducing crack susceptibility during fabrication. It features smooth, spray-like arc transfer, low spatter levels, and self-detaching slag for efficient cleanup. Designed for all-position welding, it supports both 100% CO2 and 75% Ar / 25% CO2 shielding gases and operates on DCEP DC+. Ideal for applications exposed to harsh environments or elevated temperatures, this wire is available in .035'', .045'', and 1/16'' sizes with 10 lb or 25 lb spool options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.