E316LT1-1/4 Stainless Steel .045in Flux-Cored Wire 25-Pound Spool

  • Mfr # 26045025

  • Zoro # G916305449


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wire Diameter
0.045 in
Polarity
DC(+)
Yield Strength (As Welded)
390-410 Mpa
Elongation (Minimum Required)
30%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26045025
Zoro #
G916305449
UPC #
732262164359
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in

Details

Item
Welding Wire
Material
Stainless Steel
Polarity
DC(+)
Yield Strength (As Welded)
390-410 Mpa
Elongation (Minimum Required)
30%
Weld Metal Composition (%) with Mixed Gas
C: 0.03, Si: 0.64, Mn: 1.25, Cr: 19.30, Ni: 12.50, M0: 2.48, FN: 8.5
Spool Weight
25-pounds
Tensile Strength (Minimum Required)
520 Mpa
Weld Metal Composition (%) with CO2
C: 0.03, Si: 0.58, Mn: 1.15, Cr: 19.00, Ni: 12.45, M0: 2.45, FN: 8.0
For Use With
Stainless Steel
Includes
25-Pounds Spool
Standards
AWS A5.22-07: E316LT-1/4

Description

The E316LT1-1/4 Stainless Steel Flux Cored Wire is engineered for MAG welding of low carbon 18%Cr-12%Ni-2%Mo stainless steels such as AISI 316L and 316Ti. With a titania-type flux core and low carbon content, it offers strong resistance to corrosion, including pitting and general surface degradation. This wire provides excellent weldability thanks to its optimal ferrite content, reducing crack susceptibility during fabrication. It features smooth, spray-like arc transfer, low spatter levels, and self-detaching slag for efficient cleanup. Designed for all-position welding, it supports both 100% CO2 and 75% Ar / 25% CO2 shielding gases and operates on DCEP DC+. Ideal for applications exposed to harsh environments or elevated temperatures, this wire is available in .035'', .045'', and 1/16'' sizes with 10 lb or 25 lb spool options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.