E6010 1/8in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 46010180-50

  • Zoro # G416305512


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mild Steel
Polarity
DC(+) or DC(-)
Material
Mild Steel with a Thick Cellulose-based Coating
Diameter
1/8 in
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46010180-50
Zoro #
G416305512
UPC #
48944499085
Country of Origin
Türkiye

Dimensions

Diameter
1/8 in
Overall Length
14
Gauge Size
1/8

Details

For Use With
Mild Steel
Polarity
DC(+) or DC(-)
Material
Mild Steel with a Thick Cellulose-based Coating
Standards
AWS A 5.1-04: E6010
Item
Welding Rods
Includes
50-pound steel can
Recommended Amps
65-125

Description

The E6010 Premium Arc Stick Electrodes provide reliable performance for heavy-duty welding applications and come in a hermetically sealed 50-pound steel can for long-lasting quality. With high cellulose covering, these electrodes excel in welding pipes, shipbuilding, tanks, galvanized surfaces, and steel casting repairs. They offer excellent penetration and eliminate the risk of lack of fusion, making them an effective choice for pipe welding and root pass applications. Available in multiple sizes, they adapt to diverse welding needs and deliver high ductility in root welds with easy slag removal for a clean finish. Designed for all-position welding, these electrodes meet industry standards and provide dependable results. To ensure optimal performance, redrying guidelines are provided for proper electrode maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.