
E6010 3/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 2PK
Mfr # 46010332-2
Zoro # G316305452
product price:Â $64.15
/pk 2, $32.08/eaKey Features
Gauge Size
3/32
Recommended Amps
40-70
Polarity
DC(+) or DC(-)
Material
Mild Steel with a Thick Cellulose-based Coating
For Use With
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46010332-2
Zoro #
G316305452
UPC #
689733275857
Country of Origin
India
Dimensions
Gauge Size
3/32
Diameter
3/32 in
Overall Length
14
Details
Recommended Amps
40-70
Polarity
DC(+) or DC(-)
Material
Mild Steel with a Thick Cellulose-based Coating
For Use With
Mild Steel
Standards
AWS A 5.1-04: E6010
Item
Welding Rods
Includes
2 10-pound boxes
Description
The E6010 Premium Arc Stick Electrodes offer reliable performance for a variety of demanding welding applications. Packaged in a 10-pound box, these electrodes are available in multiple size options and set quantities to suit your specific needs. Featuring a high cellulose covering, they are ideal for welding pipes, shipbuilding, tanks, galvanized surfaces, and steel casting repairs. These electrodes deliver excellent penetration and prevent lack of fusion, making them particularly effective for pipe welding and root pass applications. High ductility in the root weld and easy slag removal ensure a clean and efficient welding process. For optimum results, follow the recommended redrying instructions to maintain their quality and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.