E6010 5/32in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 46010532-50

  • Zoro # G916305364


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Gauge Size
5/32
Polarity
DC(+) or DC(-)
For Use With
Mild Steel
Recommended Amps
90-175
Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46010532-50
Zoro #
G916305364
UPC #
48944499078
Country of Origin
Türkiye

Dimensions

Gauge Size
5/32
Diameter
5/32 in
Overall Length
14

Details

Polarity
DC(+) or DC(-)
For Use With
Mild Steel
Recommended Amps
90-175
Includes
50-pound steel can
Standards
AWS A 5.1-04: E6010
Item
Welding Rods
Material
Mild Steel with a Thick Cellulose-based Coating

Description

The E6010 Premium Arc Stick Electrodes provide reliable performance for heavy-duty welding applications and come in a hermetically sealed 50-pound steel can for long-lasting quality. With high cellulose covering, these electrodes excel in welding pipes, shipbuilding, tanks, galvanized surfaces, and steel casting repairs. They offer excellent penetration and eliminate the risk of lack of fusion, making them an effective choice for pipe welding and root pass applications. Available in multiple sizes, they adapt to diverse welding needs and deliver high ductility in root welds with easy slag removal for a clean finish. Designed for all-position welding, these electrodes meet industry standards and provide dependable results. To ensure optimal performance, redrying guidelines are provided for proper electrode maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.