E6013 1/8in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can

  • Mfr # 46013180-50

  • Zoro # G516305443


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Standards
AWS A 5.1-04: E6010
Overall Length
14
Diameter
1/8 in
Gauge Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46013180-50
Zoro #
G516305443
UPC #
657725980843
Country of Origin
Türkiye

Dimensions

Overall Length
14
Diameter
1/8 in
Gauge Size
1/8

Details

Item
Welding Rods
Material
Mild Steel
Standards
AWS A 5.1-04: E6010
For Use With
Mild Steel
Recommended Amps
100-140
Polarity
DC(+) or DC(-)
Includes
50-pound steel can

Description

The E6013 Premium Arc Stick Electrodes are an excellent choice for light construction and pipe welding projects in all positions. Encased in a hermetically sealed 50-pound steel can, these electrodes ensure long-lasting quality and protection against moisture. The high titania covering provides a smooth arc, making welding precise and efficient. Compatible with both DC- and AC power sources, these electrodes offer versatility for various welding applications. Their striking and restriking capabilities enhance convenience, while the easy slag removal and clean bead appearance ensure a professional finish. For optimal results, redrying instructions are included to maintain performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.