Shop HYW PRODUCTS
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E71T-1C/1M Mild Steel .052in Flux-Cored Wire 33-Pound Spool, 12 Spools on a Pallet
- Mfr # 21052033-12
- Zoro # G116305287
product price:Â
$
1,321.99
/ea
Key Features
Material
Carbon Steel
Wire Diameter
0.052 in
Tensile Strength (As Welded)
490-670MPa
For Use With
Mild Steel
Yield Strength (Minimum Required)
390 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21052033-12
- Zoro #
- G116305287
- UPC #
- 657725980690
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Diameter
- 0.052 in
Details
- Item
- Welding Wire
- Material
- Carbon Steel
- Tensile Strength (As Welded)
- 490-670MPa
- For Use With
- Mild Steel
- Yield Strength (Minimum Required)
- 390 MPa
- Weld Metal Composition
- C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
- Standards
- AWS A5.20-07: E71T-1C/-1M
- Polarity
- DC(+)
- Spool Count
- 12
- Includes
- 12 spools
- Elongation (Minimum Required)
- 22%
Description
The E71T-1C/1M Mild Steel Flux Cored Wire on palletized 33-pound spools is engineered for industrial-scale welding of 490MPa high tensile steel. Available in wire sizes of .045'', .052'', and 1/16'', this titania-type flux cored wire supports all-position welding across a range of heavy-duty applications. Ideal for shipbuilding, offshore structures, bridge construction, machinery, and general fabrication, it provides stable arc performance and consistent weld quality. Each pallet offers flexible quantity options of 12, 24, 36, or 72 spools, catering to production-scale operations. This wire produces low fumes, minimal spatter, and clean, smooth beads, with good impact strength at low temperatures. It operates with 100% CO2 or 75% Argon / 25% CO2 shielding gas using DCEP DC+, and conforms to AWS A5.20-07 E71T-1C/1M standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.