
E6013 3/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 6PK
Mfr # 46013332-6
Zoro # G616305299
product price:Â $170.99
/pk 6, $28.50/ea
Free Shipping & Returns
Key Features
Includes
6 10-pound boxes
For Use With
Mild Steel
Diameter
3/32 in
Recommended Amps
60-80
Polarity
DC(+) or DC(-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46013332-6
Zoro #
G616305299
UPC #
48944498958
Country of Origin
India
Dimensions
Diameter
3/32 in
Gauge Size
3/32
Overall Length
14
Details
Includes
6 10-pound boxes
For Use With
Mild Steel
Recommended Amps
60-80
Polarity
DC(+) or DC(-)
Material
Mild Steel with a Rutile-based Coating
Item
Welding Rods
Standards
AWS A 5.1-04: E6010
Description
The E6013 Premium Arc Stick Electrodes are a dependable solution for light constructional work and general-purpose welding applications. Packed in a convenient 10-pound box, these electrodes are suitable for use with both DC and AC power sources, offering flexibility across welding setups. The high titania coating ensures smooth, stable arcs, allowing for all-position welding, including pipe projects. With excellent striking and restriking properties, they provide reliable performance and consistent results. These electrodes produce clean, attractive weld beads with minimal undercut and enable easy slag removal for efficient work. To maintain their quality, redrying instructions are included for optimal usability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.